LUKAS STF backing plate for fibre discs Ø 180 mm with M14 thread for angle grinder

Article no.: A38311701001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad

Identification numbers & Classifications

Article number A38311701001
EAN / GTIN 4027497480685
Manufacturer number A38311701001
L-Number L50310 191

Description

Description:

This reusable backing pad is used to securely hold fibre discs. It is supplied in a generally usable hardness grade medium. This type is suitable for almost every application. Thanks to the integrated M14 thread, the backing pad can be mounted quickly and easily without a clamping wrench.

Feature:

Cooling system: without ventilation
n max.: 8500 (1/min)
Product packaging: Bag
Packaging labelling: LUKAS-ERZETT
Tool holder: Internal thread
Tool holder dimension: M14 internal thread mm
Tool diameter: 180 mm

Advantage:

Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

Suitable for:

Chamfering: -
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Quick and easy mounting without a clamping wrench
Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart