LUKAS STF backing pad for fibre discs Ø 180 mm with M14 thread with cooling ribs

Article no.: A38311801002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Backing pad

    Identification numbers & Classifications

    Article number A38311801002
    EAN / GTIN 4027497486397
    Manufacturer number A38311801002

    Description

    Description:

    Top-Features: • Quick and easy mounting without a clamping wrench • Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

    Feature:

    Cooling system: with ventilation
    n max.: 8500 (1/min)
    Product packaging: Bag
    Safety standard: without
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Internal thread
    Tool holder dimension: M14 internal thread mm
    Tool diameter: 175 mm

    Advantage:

    Save time: This tool can be mounted directly on the machine spindle or a suitable shank with external thread. No additional tool required.

    Suitable for:

    Chamfering: -
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Quick and easy mounting without a clamping wrench
    Quick and easy mounting without a clamping wrench thanks to the integrated M14 thread

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart