LUKAS LD3 S10 diamond cutting disc for stone/concrete/asphalt Ø 125 mm for X-LOCK angle grinder

Article no.: A344131259210083
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Type of product Cutting disc

Identification numbers & Classifications

Article number A344131259210083
EAN / GTIN 4027497122424
Manufacturer number A344131259210083
L-Number L50310 104

Description

Description:

This diamond cutting disc for reinforced concrete and building material is coated with synthetic diamonds bonded with an innovative alloy. It enables universal cutting of the hardest materials at a high operating speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety. The sharp diamond cutting edges of the cutting disc easily cut through bricks, roof tiles, masonry, aerated concrete, concrete products and other building materials, and offer an excellent price/performance ratio. This cutting disc is therefore the right tool for fast working at construction sites with clean cut edges without chipping. Thanks to its 22.23 mm bore, it can be used with any commercially available angle grinder.

Feature:

Tool shape: flat
Product packaging: Box
Segment/cut width: 2.3 mm
Segment height: 11 mm
Type: Diamond cutting disc
Packaging labelling: LUKAS-ERZETT
Tool holder: Quick lock (X-Lock)
Tool holder dimension: 22,23 mm X-Lock mm
Tool diameter: 125 mm

Advantage:

The synthetic diamond-encrusted cutting disc with its new kind of alloy allows the toughest materials to be cut at high speed. The optimised segment geometry not only provides for a longer service life, but also for less vibration and enhanced safety.
The tool is equipped with the latest clamping system: the X-Lock technology. This enables quick, one-click assembly by hand, without the need for a wrench. At the same time, a high level of safety is guaranteed when working. Unintentional loosening is not possible.

Application:

Cast iron: best suitable
Titanium and nickle alloys: best suitable

Material:

Stone and building material

Suitable for:

Cutting: best suitable
Drilling: -
Brushes: -
Deburring: -
Fine grinding: -
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: -
Paint removal: -
Polishing: -
Precision machining: -
Cleaning: -
Conditioning: -
Rough grinding: -

Note:

Machine the toughest materials with diamond, the hardest known material
Latest technology: with X-Lock clamping system
Highly versatile at high operating speed thanks to new types of alloys in the segments
Quick, one-click mounting without a clamping wrench
Lower vibration, high safety and long tool life thanks to optimised segment geometry
Tool engages for very safe working – no unintentional release

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart