LUKAS SLTR universal lamellar flap disc Ø 125 mm zirconia alumina grain 80 for X-Lock angle grinder dished

Article no.: A67181250801865
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Type of product Abrasive flap disc

Identification numbers & Classifications

Article number A67181250801865
EAN / GTIN 4027497099450
Manufacturer number A67181250801865
L-Number L50260 58

Description

Description:

Top-Features: • Lightweight carrier material for low tool weight • Maximum tool life thanks to multi-layer abrasive coating • Self-sharpening effect: high removal rate especially on stainless steel • High safety: unbreakable glass-fibre • Fresh abrasive coating every time: wear exposes the flaps underneath • With rectangular flaps for a very good value for money • Secure working even at high operating speeds and temperature thanks to special resin bond • Extremely hard and sharp for an impressively long tool life • Elastic carrier material: low vibration when working • Environmentally friendly production using state-of-the-art resin curing technology • Also machines hard materials efficiently • A glass fibre carrier facilitates an exceptional surface result thanks to its flexibility • Made with top-selling carrier • Inexpensive to purchase • Can be used with any commercially available angle grinder thanks to 22.23 mm bore Benefits: • The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality. • A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times. • Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Feature:

Tool shape: dished
Grain size: 80
n max.: 12200 (1/min)
Product packaging: Box
Lamellar flap disc type: SLTR with concave glass fibre carrier
Abrasive: ZK (zirconia alumina)
Safety standard: EN 13743
V max.: 80 m/s
Packaging labelling: LUKAS-ERZETT
Tool holder: Quick lock (X-Lock)
Tool holder dimension: 22.23 mm
Tool diameter: 125 mm

Advantage:

The flexible, lightweight, stable and elastic glass fabric carrier of the tool allows for exceptional surface results. The high resistance to shredding and minimal vibration during operation, not to mention its easy handling, perfectly round off this tool.
The tool is equipped with the latest clamping system: the X-Lock technology. This enables quick, one-click assembly by hand, without the need for a wrench. At the same time, a high level of safety is guaranteed when working. Unintentional loosening is not possible.
Thanks to the multi-layer coating, this tool is always as sharp as at the first time of use. When the top flaps wear down, the fresh abrasive coating of the flaps underneath is exposed. In this way, they achieve a long service life and consistent working quality.
A high-quality resin system prevents this tool from rupturing at high speeds or working temperatures. In addition, we pay attention to environmental conservation during the production and use start-of-the-art technologies with short curing times.
Thanks to the self-sharpening effect of the zirconia alumina, combined with the extreme hardness and sharpness of the abrasive grain, this tool achieves high removal rates and a long service life, especially with hard and tough materials such as stainless steel.

Application:

Steel and cast steel: best suitable
Alloyed/cast steels: best suitable
Tool steel: best suitable
Rust-/acid-/and heat-resistant steel and cast steel: best suitable
Cast iron: best suitable
Titan and nickel alloys: suitable

Material:

Stainless steel
Steel
Cast iron

Suitable for:

Chamfering: best suitable
Deburring: best suitable
Rough grinding: best suitable
Weld seam machining: best suitable
Roughening: suitable
Milling: -
Engraving: -
Fettling: -
Fillet weld grinding: suitable
Paint removal: best suitable
Polishing: best suitable
Precision machining: -
Cleaning: best suitable
Conditioning: -
Rough grinding: -

Note:

Lightweight carrier material for low tool weight
Latest technology: with X-Lock clamping system
Maximum tool life thanks to multi-layer abrasive coating
Self-sharpening effect: high removal rate especially on stainless steel
High safety: unbreakable glass-fibre
Quick, one-click mounting without a clamping wrench
Fresh abrasive coating every time: wear exposes the flaps underneath
With rectangular flaps for a very good value for money
Secure working even at high operating speeds and temperature thanks to special resin bond
Extremely hard and sharp for an impressively long tool life

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart