LUKAS T41 cutting disc for stainless steel 125x1.0 mm straight with X-LOCK A46U-BF

Article no.: AT125010V980202
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series X-LOCK System
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number AT125010V980202
    EAN / GTIN 4027497122394
    Manufacturer number AT125010V980202
    L-Number L50260 173

    Description

    Description:

    Top-Features: • Good value for money thanks to regular aluminium oxide

    Feature:

    Tool shape: flat
    Hands-free use: yes
    Hardness: U
    Grain size: 46
    Product packaging: Box
    Abrasive: Aluminium oxide
    Packaging labelling: LUKAS-ERZETT
    Tool holder: Quick lock (X-Lock)
    Tool holder dimension: 22,23 mm X-Lock mm
    Tool width/length/height: 1 mm
    Tool diameter: 125 mm

    Advantage:

    The aluminium oxide used for this cutting disc boasts an impressive tool life with structural steel and allows you to work in a cost-effective manner.
    Thanks to the high lateral load stability of this tool, using it on hand-held angle grinders or other power tools does not present any problems and is – above all – safe.
    The tool is equipped with the latest clamping system: the X-Lock technology. This enables quick, one-click assembly by hand, without the need for a wrench. At the same time, a high level of safety is guaranteed when working. Unintentional loosening is not possible.

    Application:

    Steel and cast steel: best suitable
    Alloyed/cast steels: best suitable
    Tool steel: best suitable
    Rust-/acid-/and heat-resistant steel and cast steel: best suitable
    Cast iron: suitable

    Material:

    Stainless steel
    Steel

    Suitable for:

    Cutting: best suitable
    Drilling: -
    Brushes: -
    Deburring: -
    Fine grinding: -
    Milling: -
    Engraving: -
    Fettling: -
    Fillet weld grinding: -
    Paint removal: -
    Polishing: -
    Precision machining: -
    Cleaning: -
    Conditioning: -
    Rough grinding: -

    Note:

    Tool with high lateral load stability for your safety during handheld use
    Latest technology: with X-Lock clamping system
    Good value for money thanks to regular aluminium oxide
    No abrasive material wastage due to the straight shape: grind up to the centre of the tool
    Quick, one-click mounting without a clamping wrench
    Tool engages for very safe working – no unintentional release

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart