{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Workstation; Multifix rail | |
Multifix version | with open storage bin | |
Length | 1,000 mm | |
Width | 940 mm | |
Usable width | 934 mm | |
Installation height | 130 mm | |
Inclination angle | 0 degrees; 20 degrees; 30 degrees | |
Number of containers | 6 | |
Container type | SB4 | |
Colour of open storage bin | blue | |
Safe working load | 50 kg | |
Weight | 3.4 kg | |
Type of product | Storage container rack |
Article number | 928235 1000/6 | |
EAN / GTIN | 4062406113827 | |
Manufacturer number | 928235 1000/6 |