{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Series | Workstation | |
Installation height | 120 mm | |
Swivel arm reach | 310 mm | |
Number of joints | 1 | |
Safe working load | 25 kg | |
Weight | 2.5 kg | |
Type of product | Swivel arm |
Article number |
928170 1
Copy |
|
EAN / GTIN |
4062406113384
Copy |
|
Manufacturer number |
928170 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |