Corner workstation for eLevel workstation, with 1 lift column, with Eterlux worktop, pale

Article no.: 920081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 100
  • Type of height adjustment: electrical
  • Insert thickness: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment workstation 700-1000 mm
    Workbench/desk load capacity - maximum distributed load (on wood) 100 kg
    Type of height adjustment electrical
    Insert thickness 40 mm
    Height adjustment 25 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series Workstation
    Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
    Width 1,100 mm
    Worktop length 1,000 mm
    Worktop depth 1,000 mm
    Worktop thickness 40 mm
    Material of worktop Strip wood core with Eterlux covering
    Worktop covering Eterlux (melamine / phenolic resin)
    Surface worktop Coating very scratch-resistant and heat-resistant
    Colour of worktop surface pale grey
    Weight 65 kg
    Type of product Corner workstation

    Identification numbers & Classifications

    Article number 920081
    EAN / GTIN 4045197719751
    Manufacturer number 920081

    Description

    Version:

    Corner workstation with 40 mm thick worktop and 1 lift column. With stepless electric height adjustment. For use only in combination with 2 eLevel workstations. The controller is programmed for 5 lift units.

    Colour:

    Support leg RAL 7005 mouse grey, not configurable. Lift column anodised aluminium, not configurable. Sides and rear wall RAL 7035 light grey powder-coated, configurable.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart