Multifix rail open storage bins 1500/AA1

Article no.: 928230 1500/AA1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock

Select article variation and quantity

Length mm / Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Length 1,500 mm
Width 1,440 mm
Usable width 1,440 mm
Installation height 90 mm
Open storage bin height 65 mm
Open storage bin width 130 mm
Open storage bin depth 100 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
Number of containers 11
Container type AA1
Colour of open storage bin anthracite
suitable for type AA1
Safe working load 50 kg
Weight 5.2 kg
Type of product Storage container rack

Identification numbers & Classifications

Article number 928230 1500/AA1
EAN / GTIN 4062406113681
Manufacturer number 928230 1500/AA1

Description

Version:

Multifix rail made from aluminium as described under No. 928201, including GARANT open storage bins No. 963301.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with Easyfix base plate No. 955820 size 2.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart