Support columns 1362 mm

Article no.: 928010 1362
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,362 mm
Width 40 mm
Depth 100 mm
maximum number of perforated panels 2 × No. 928070 or No. 928071
maximum load capacity 50 kg
Weight 8 kg
Type of product Support column

Identification numbers & Classifications

Article number 928010 1362
EAN / GTIN 4062406112257
Manufacturer number 928010 1362

Description

Version:

Made of sturdy sheet metal. Barrier-free working area as no stabilising plate required. Insertion slots at 50 mm intervals on the front face, threaded sockets on the front and inner faces for holding other modules such as perforated panels, storage shelves etc. Support columns with side openings for cable routing. Supplied in pairs.

Suitable for:

Perforated sheet steel back panels 2 pc. No. 928070 or No. 928071.

Colour:

RAL 7035 light grey powder coated.

Note:

When using media tracks please also order the media module No. 928460 size CUT/OUT.
Suitable for mounting support arm brackets.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart