Multimedia swivel arm with multi-function mounting 2

Article no.: 928270 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
195 pieces in stock

Select article variation and quantity

Number of joints Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Installation height 170 mm
    Swivel arm reach 456 mm
    Number of joints 2
    Safe working load 10 kg
    Type of product Monitor/keyboard bracket

    Identification numbers & Classifications

    Article number 928270 2
    EAN / GTIN 4009729106150
    Manufacturer number 964+0119+003

    Description

    Version:

    Free-moving adjustable swivel arm of high-quality anodised aluminium, powder-coated sheet steel and plastic. For mounting on perforated panels or support columns. Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. With cable clips for logical cable arrangement.

    Application:

    Flat screens with 75/100 standard attachment, up to 24 inches.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart