Storage shelf of sheet metal 300 mm deep, suitable for type: 1500

Article no.: 928131 1500
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 1,420 mm
Usable width 1,380 mm
Usable depth 300 mm
Installation height 80 mm
Inclination angle 90 degrees; 110 degrees
Depth adjustment range 110 mm
suitable for type 1500
Storage shelf version Standard
Type of product Storage shelf

Identification numbers & Classifications

Article number 928131 1500
EAN / GTIN 4062406113230
Manufacturer number 928131 1500

Description

Version:

Made of sheet metal, with raised edge on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Range of depth adjustment 110 mm.
Can be locked horizontally at 90° and inclined at 110°.

Suitable for:

Installation by mounting on the support columns No. 928010, materials supply trolley No. 918590 (size 1000) and divider walls No. 955430 and 955431.

Colour:

RAL 7035 light grey powder coated.

Note:

The shelves can be fitted with open storage bins, which can be found in section 96.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart