{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 25 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Width | 920 mm | |
Usable width | 880 mm | |
Usable depth | 300 mm | |
Installation height | 80 mm | |
Inclination angle | 90 degrees; 110 degrees | |
Depth adjustment range | 110 mm | |
suitable for type | 1000 | |
Storage shelf version | Standard | |
Type of product | Storage shelf |
Article number | 928131 1000 | |
EAN / GTIN | 4062406113223 | |
Manufacturer number | 928131 1000 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |