{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width | 8 mm | |
overall length | 220 mm | |
Material of handle | Wood | |
Type of product | Mortise chisel (bevelled edge) |
Article number | 794800 8 | |
EAN / GTIN | 4250098600064 | |
Manufacturer number | 1000.8 | |
Manufacturer | MHG Messerschmidt GmbH, An der Auehütte 15, 98574 SCHMALKALDEN, Germany, www.mhg-tools.de |