Mortise chisel set with wooden handle, Number of chisels: 7

Article no.: 794850 7
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
36 pieces in stock

Select article variation and quantity

Number of chisels Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of chisels 7
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794850 7
EAN / GTIN 4250098604208
Manufacturer number 13001.07

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Supplied with:

1 each mortise chisel No. 794800: Size 6; 8; 10; 12; 16; 20; 25

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart