Mortise chisel with wooden handle, Blade width: 4mm

Article no.: 794800 4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
In stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 4 mm
overall length 210 mm
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification & Classification

Article number 794800 4
Copy
EAN / GTIN 4250098600033
Copy
Manufacturer number 1000.4
Copy
Manufacturer/responsible person MHG Messerschmidt GmbH, An der Auehütte 15, 98574 SCHMALKALDEN, Germany, www.mhg-tools.de

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart