{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 14 mm | |
overall length | 450 mm | |
Flute length | 400 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 14X450 | |
EAN / GTIN | 4002395309047 | |
Manufacturer number | 4932307088 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus 14X450 mm
on request
In stock
9 pieces in stock
£15.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£12.66
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 14 mm | 14 mm |
Number of cutting edges Z | 2 | 2 |
overall length | 450 mm | 450 mm |
Shank | SDS Plus | SDS Plus |
Flute length | 400 mm | 400 mm |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |