{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 13 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 13X160 | |
EAN / GTIN | 4002395309054 | |
Manufacturer number | 4932307946 |
This article |
Recommendations |
|
---|---|---|
Carbide-tipped hammer drill SDS-plus 13X160 mm
on request
In stock
8 pieces in stock
£7.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
42 pieces in stock
£5.98
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 13 mm | 13 mm |
Number of cutting edges Z | 2 | 2 |
overall length | 160 mm | 160 mm |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 100 mm | 110 mm |
Type of product | Masonry drill | Masonry drill |