{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 12 mm | |
overall length | 160 mm | |
Flute length | 100 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789000 12X160 | |
EAN / GTIN | 4002395308910 | |
Manufacturer number | 4932307075 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide-tipped hammer drill SDS-plus 12X160 mm
on request
In stock
104 pieces in stock
£5.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
54 pieces in stock
£3.82
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 12 | 12 |
Number of cutting edges Z | 2 | 2 |
Shank | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide |
Flute length | 100 | 110 |
Use with impact / without impact | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill |