Light metal hammer, Weight: 750g

Article no.: 756500 750
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
41 pieces in stock

Select article variation and quantity

Weight (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 750 g
Head length 100 mm
Head ⌀ 60 mm
Handle length 350 mm
Type of product Hammer

Identification numbers & Classifications

Article number 756500 750
EAN / GTIN 4039067045231
Manufacturer number 075 H/750 G

Description

Version:

Cylindrical hammer body of annealed aluminium bar. With hickory handle.

Application:

For sheet metal forming, beating out and assembly work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart