Light metal hammer 500 g

Article no.: 756500 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

Weight (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 500 g
Head length 100 mm
Head ⌀ 50 mm
Handle length 320 mm
Type of product Hammer

Identification numbers & Classifications

Article number 756500 500
EAN / GTIN 4039067045224
Manufacturer number 075 H/500 G

Description

Version:

Cylindrical hammer body of annealed aluminium bar. With hickory handle.

Application:

For sheet metal forming, beating out and assembly work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart