{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 1,500 g | |
Head length | 140 mm | |
Head ⌀ | 70 mm | |
Handle length | 380 mm | |
Type of product | Hammer |
Article number | 756500 1500 | |
EAN / GTIN | 4039067045255 | |
Manufacturer number | 075 H/1500 G |