{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cobra | |
overall length | 250 mm | |
Surface | chemically blackened, head bright polished | |
Hexagon across flats | 46 mm | |
Jaw capacity for pipes | 2 in | |
Number of fine adjustment steps | 25 | |
Standard | DIN ISO 8976 | |
Handle | Cross-ridged | |
Material | Chrome vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Self-locking | yes | |
Protection against trapping fingers | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 705800 250 | |
EAN / GTIN | 4003773022022 | |
Manufacturer number | 87 01 250 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Water pump pliers Cobra® chemically blacked, overall length: 250mm
on request
In stock
3,070 pieces in stock
£20.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,354 pieces in stock
£12.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,564 pieces in stock
£11.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,279 pieces in stock
£10.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,561 pieces in stock
£20.45
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw capacity for pipes | 2 in | 1.1/2 in | 1.1/2 in | 1.1/2 in | 2 in |
Hexagon across flats | 46 mm | 36 mm | 36 mm | 36 mm | 46 mm |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |