Water pump pliers with plastic coating, Overall length: 250mm

Article no.: 706151 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
4,089 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 250 mm
Hexagon across flats 36 mm
Jaw capacity for pipes 1.1/2 in
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 706151 250
EAN / GTIN 4062406069650
Manufacturer number 706151 250
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Induction hardened. Notched serrated jaws, self-clamping on pipes and nuts. Multi-position stepped adjustment.
Jaws chemically blacked, polished head, plastic coated handles.

Standard:

DIN ISO 8976

Material:

Chrome vanadium steel, drop forged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart