Water pump pliers Cobra® chemically blacked 100 mm

Article no.: 705800 100
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,083 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Cobra
overall length 100 mm
Surface chemically blackened, head bright polished
Hexagon across flats 28 mm
Jaw capacity for pipes 1 in
Number of fine adjustment steps 11
Standard DIN ISO 8976
Handle Cross-ridged
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 705800 100
EAN / GTIN 4003773085836
Manufacturer number 87 00 100

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chemically blackened, head bright polished.
Single-handed fine adjustment by sliding, no push button required. Handles ridged on the outside.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart