Tool module with tool assortment

Article no.: 6626740
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension tube

    Identification numbers & Classifications

    Article number 6626740
    EAN / GTIN 4010886662670
    Manufacturer number 6626740
    L-Number L60160 344

    Description

    Description:

    • Supplied in 1500 ES modules
    • Made of impact-resistant ABS plastic, black grained
    • Oil and acid resistent
    • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

    Feature:

    • Material: ABS plastic
    • Storage: ES plastic module
    • Total length [mm]: 310 mm
    • Total width [mm]: 315 mm

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart