Universal joint 1/2″ 73,5 mm

Article no.: 6144750
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Universal joint

Identification & Classification

Article number 6144750
Copy
EAN / GTIN 4010886614471
Copy
Manufacturer number 6144750
Copy
L-Number L60160 1400
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • GEDORE vanadium steel 31CrV3, chrome-plated, polished
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Surface: matt chrome-plated
  • Total length [mm]: 72 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart