ES module empty

Article no.: 5621810
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Trough insert

    Identification numbers & Classifications

    Article number 5621810
    EAN / GTIN 4010886562185
    Manufacturer number 5621810
    L-Number L60160 3551

    Description

    Description:

    • Resistant to oil and acids
    • For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions
    • Dimensions: W 157.5 x D 310 mm

    Feature:

    • 1000 V insulated: no
    • Material: Acrylonitrile butadiene styrene (ABS)
    • REACH registration available: no
    • Total height [mm]: 42 mm
    • Total length [mm]: 158 mm
    • Total width [mm]: 310 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart