Electronic torque wrench HCT 100 N·m

Article no.: 655025 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £85.73 /pcs.
  • £184.64 /pcs.
  • £152.96 /pcs.
on request
In stock
224 pieces in stock
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3; ±2
  • Interface: Bluetooth interface
  • App link: HCT (Hoffmann Group Connected Tools)
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 100 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %; ±2 %
Interface Bluetooth interface
App link HCT (Hoffmann Group Connected Tools)
Test certificate Manufacturer’s test certificate
Series HCT
Overall length L 418.6 mm
Torque range 20 Nm - 100 Nm
Torque range 14.8 lbfft - 73.8 lbfft
Torque range 177 lbfin - 885 lbfin
Resolution 0.1 Nm
Weight 910 g
Square drive 1/2 in
Display digital
Release signalling haptisk; haptisk
Trigger principle Electromechanical trigger
Power supply Rechargeable battery-powered
Battery type 18650
Article no of the battery / rechargeable battery fitted 081574 3500
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 3.4 Ah
Nominal voltage 3.6 V
Connection format Push-through square drive (ratchet)
Wireless application HID (Human Interface Device); HCT Mobile App; HCT Windows app
Measurement technology electronic
Data can be recorded yes
Display diagonal 2 in
Setting the trigger value digital, adjustable
Feedback displaying; triggering; acoustic signal
Reversible reading Nm; lbfft; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 351.1 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 655025 100
EAN / GTIN 4062406390068
Manufacturer number 655025 100

Description

Version:

  • Display: Large sharp contrast illuminated 2 inch TFT display with viewing angle stability. With battery display.
  • Fixed ratchet with changeover lever.
  • Display: Peak and Track function modes.
  • Modes: Displaying torque, triggering torque.
  • Possible wireless applications: HCT Windows app and HCT mobile app. The analyser has a bi-directional interface. The analyser can also be used independently (without the app).
  • App: The Bluetooth dongle 49 8999 Stick (licence) and the Windows app software are required to activate the HCT Windows app (http://ho7.eu./win-app-hct). The HCT mobile app is available free of charge for iOS and Android.
  • Data output: Via Bluetooth. Available via the app as a .csv file, or directly at the torque wrench via the HID interface for simple and convenient digital documentation.
  • Wireless approval: The torque wrenches with Bluetooth interface have valid wireless approval in all EU countries, in Switzerland, in Norway, Turkey and the UK.
  • Password protection: possible as protection against unauthorised access to the menu (master password).
  • Warning signals are haptic (vibration), visual (change of colour on the display) and acoustic (buzzer). The pre-warning point can be configured individually. Haptic and acoustic warning signals can be disabled if desired.
  • Easy input of reference dimensions: When using extensions, simply input the new value (additional reference dimension). No laborious calculations with formulae.
  • Protection class IP40
  • The single-component handle of the torque wrench ensures especially good ergonomics and high torque transmission.
  • Resistant to oils, grease, fuel, brake fluid and Skydrol.
  • Languages: German, English, Spanish, Italian, French.
  • Factory settings: The wrench can be reset to the factory settings.
  • Time and date on the wrench are updated automatically as soon as it is connected to the app.
  • Display of the software version with serial number, load cycle counter and calibration date.
  • Calibration reminder: after number of load cycles.
  • Counting function: Load cycle counter is optionally displayed on the screen. This value can be reset at any time.
  • Last measurement: The last measurement performed can be called up quickly and easily in the main screen.
  • Premium features: The rotational angle measurement can be activated individually via our GO DIGITAL STORE as an additional licence. Can be found at http://ho7.eu./holex-hct.

Units of measure: Nm, lbfft, lbfin.

Advantage:

Please update the application and Bluetooth firmware of your torque wrenches HCT to take full advantage of the benefits! Application firmware from 1.1.10, Bluetooth firmware from 1.3.6.

HCT – Hoffmann Group Connected Tools
Advantages of wireless transmission with Bluetooth:
  • Simple data transmission: at the push of a button the measuring result is transmitted directly to your PC application (such as Excel or Word) or to your mobile phone – no dongle necessary.
  • Freedom of movement: no annoying data transmission cables.
  • Independence of location: measurements can be performed directly at the machine and transmitted by radio to your application.
  • Reliable data transmission: no read errors and transmission errors – multiple measuring devices can be linked together.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Torque: Clockwise ±2 %, anticlockwise ±3 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

1 commercially available Li-ion battery type 18650 3.6 V / 3400 mAh (can be charged directly within the tool via an USB-C plug). Supplied in a sturdy plastic case.

Note:

Suitable additional batteries can be found under No. 081574 size 3500. Charger for 4 batteries optionally available under No. 081590 size 4ULTRA.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum torque (N·m) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart