{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
chemical composition | Lithium-ion | |
International size | 18650 | |
Nominal voltage | 3.6 V | |
Battery capacity | 2,600 mAh | |
rechargeable | yes | |
Weight each | 137 g | |
Type of product | Cordless |
Article number |
081574 2600
Copy |
|
EAN / GTIN |
4013674092437
Copy |
|
Manufacturer number |
1307-0000
Copy |
|
Manufacturer/responsible person | Ansmann AG, Industriestraße 10, 97959 ASSAMSTADT, Germany, www.ansmann.de |