{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 38.2 mm | |
Length | 40 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 27 | |
EAN / GTIN | 4991644353200 | |
Manufacturer number | 14410M 27MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch Surface Drive 27 mm
on request
In stock
139 pieces in stock
£10.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
£10.07
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 38.2 | 36 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 40 | 50 |
Width across flats | 27 | 27 |
Type of product | Socket insert | Socket insert |