{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 27 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 18 | |
EAN / GTIN | 4991644353118 | |
Manufacturer number | 14410M 18MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch Surface Drive 18 mm
on request
Subsequent delivery
0 pieces in stock
£7.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
187 pieces in stock
£6.74
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 27 | 25 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 38 | 38 |
Width across flats | 18 | 18 |
Type of product | Socket insert | Socket insert |