{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 15 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 23.2 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket Surfacedrive | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651010 15 | |
EAN / GTIN | 4991644353088 | |
Manufacturer number | 14410M 15MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1/2 inch Surface Drive 15 mm
on request
In stock
100 pieces in stock
£7.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
622 pieces in stock
£6.99
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 23.2 | 21.7 |
Drive profile | Hexagon socket Surfacedrive | Hexagon socket Surfacedrive |
Square drive | 1/2 | 1/2 |
suitable for machine use | yes | yes |
Length | 38 | 38 |
Width across flats | 15 | 15 |
Type of product | Socket insert | Socket insert |