Hexagon socket, 1/2 inch fully insulated, Width across flats: 10mm

Article no.: 643807 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
166 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 10 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 21 mm
Length 59 mm
Drive profile Hexagon socket
Surface plastic insulated
with AS Drive profile. no
Type of product Socket insert

Identification numbers & Classifications

Article number 643807 10
EAN / GTIN 4067263120742
Manufacturer number 643807 10

Description

Version:

With plastic insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643801643809) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch fully insulated, Width across flats: 10mm

Hexagon socket, 1/2 inch fully insulated, Width across flats: 10mm

on request
In stock
166 pieces in stock
£9.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,364 pieces in stock
£2.59
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,183 pieces in stock
£3.93
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,556 pieces in stock
£3.82
plus VAT at the current rate Prices plus delivery costs
⌀ drive output end 21 mm 15.4 mm 15.4 mm 15.4 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Surfacedrive Hexagon socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in
Length 59 mm 38 mm 38 mm 38 mm
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN 3124
Width across flats 10 mm 10 mm 10 mm 10 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart