{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 15.4 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642220 10 | |
EAN / GTIN | 4045197164438 | |
Manufacturer number | 642220 10 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket, 1/2 inch 10 mm
on request
In stock
2,968 pieces in stock
£2.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,218 pieces in stock
£3.64
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 15.4 | 15.4 |
Square drive | 1/2 | 1/2 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 10 | 10 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |