Hexagon bit socket, 1/2 inch TiN coated 7 mm

Article no.: 643233 7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 7 mm
    Square drive 1/2 in
    Standard DIN 7422
    ⌀ drive end 23 mm
    Length 60 mm
    Drive profile Hexagon screwdriver
    Version TiN coated
    Material Chrome vanadium steel
    Surface chrome-plated
    with ball point no
    with retaining ring no
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643233 7
    EAN / GTIN 4000896046959
    Manufacturer number 986-7

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.
    TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

    Application:

    Ideally suited to sustained loads such as series screw fastenings.

    Standard:

    DIN 7422

    Material:

    Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart