Socket set 1/2 inch square drive 32 pieces

Article no.: 637940
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
83 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-32
  • Width across flats range, hexagon wrenches: 5-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 in
Width across flats range, hexagon sockets 10-32 mm
Width across flats range, hexagon wrenches 5-14 mm
Length 355 mm
Width 235 mm
Height 65 mm
Drive profile Hexagon socket; Hexagon socket; Screwdriver for TORX® screws
Width across flats metric
Type of product Socket spanner

Identification numbers & Classifications

Article number 637940
EAN / GTIN 4000896181407
Manufacturer number 954-1

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
With hexagon sockets and TiN-coated screwdriver bits. TiN-coated blades for high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

For hexagon head screws / nuts with thread M6 − M22, hexagon socket head screws with thread M6 − M18,
internal Torx® screws with thread M4 − M10.

Supplied with:

Socket single hexagon: 16 pcs. size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
Hexagon bits, TiN-coated: 7 pcs. No. 643233 size 5; 6; 7; 8; 10; 12; 14
Screwdriver bits for Torx®, TiN-coated: 6 pcs. size TX20; TX25; TX30; TX40; TX45; TX50
Extensions: 1 pc. size 123 mm
Universal joint: 1 pc.
Ratchet: 1 pc.
Presented in: Plastic case with stand

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart