Hexagon bit socket, 1/2 inch TiN coated, Hexagon: 4mm

Article no.: 643233 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
46 pieces in stock

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 4 mm
Square drive 1/2 inch
Standard DIN 7422
⌀ drive end 23 mm
Length 60 mm
Drive profile Hexagon screwdriver
Version TiN coated
Material Chrome vanadium steel
Surface chrome-plated
with ball point no
with retaining ring no
Type of product Socket insert

Identification numbers & Classifications

Article number 643233 4
EAN / GTIN 4000896046928
Manufacturer number 986-4

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.
TiN-coated blades for extremely high bonding strength and resistance to abrasion. With optimised corrosion protection.

Application:

Ideally suited to sustained loads such as series screw fastenings.

Standard:

DIN 7422

Material:

Sleeve of chrome vanadium steel, non-flaking, chrome-plated. Blade of special steel with TiN coating.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 1/2 inch TiN coated, Hexagon: 4mm

Hexagon bit socket, 1/2 inch TiN coated, Hexagon: 4mm

on request
In stock
46 pieces in stock
US $ 32.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,293 pieces in stock
US $ 8.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,168 pieces in stock
US $ 13.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
207 pieces in stock
US $ 23.84
plus VAT at the current rate Prices plus delivery costs
⌀ drive end 23 mm 24 mm 22.5 mm 21.5 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 inch 1/2 inch 1/2 inch 1/2 inch
Length 60 mm 58 mm 60 mm 140 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart