{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 17 mm | |
Square drive | 1/2 inch | |
Standard | DIN 7422 | |
⌀ drive end | 28.5 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643233 17 | |
EAN / GTIN | 4000896046904 | |
Manufacturer number | 986-17 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch TiN coated 17 mm
on request
In stock
19 pieces in stock
US $ 35.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,600 pieces in stock
US $ 19.25
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 28.5 | 28 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Version | TiN coated | |
Length | 60 | 61 |
with ball point | no | |
Type of product | Socket insert | Socket insert |