{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 14 mm | |
Square drive | 1/2 in | |
Standard | DIN 7422 | |
⌀ drive end | 24.6 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Version | TiN coated | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with ball point | no | |
with retaining ring | no | |
Type of product | Socket insert |
Article number | 643233 14 | |
EAN / GTIN | 4000896046898 | |
Manufacturer number | 986-14 |
This article |
Recommendations |
|
---|---|---|
Hexagon bit socket, 1/2 inch TiN coated, Hexagon: 14mm
on request
In stock
24 pieces in stock
£10.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,488 pieces in stock
£6.66
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 24.6 mm | 24 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in |
Length | 60 mm | 60 mm |
Surface | chrome-plated | |
Hexagon | 14 mm | 14 mm |
Type of product | Socket insert | Socket insert |