XNUW 1003-06 IC28 Blank Inserts for Wide Profile Grooving

Article no.: 6403975
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie V-LOCK

Identification numbers & Classifications

Article number 6403975
EAN / GTIN 7291075112658
Manufacturer number 6403975
L-Number L23940 987

Description

Description:

Groove/Turn Indexable Inserts, Cutting Width (CW) 10.4 mm, Inscribed Circle Diameter (IC) 6.35 mm, Insert Thickness (S) 3.18 mm

Feature:

  • Cutting Width (CW) 10.4 mm
  • Fixing Hole Diameter (D1) 4.53 mm
  • Inscribed Circle Diameter (IC) 6.35 mm
  • Insert Length (INSL) 17 mm
  • Insert Thickness (S) 3.18 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart