SXCIR 20-10 Internal Toolholders for Specially Tailored Profile Inserts

Article no.: 2801402
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801402
EAN / GTIN 7291075197471
Manufacturer number 2801402
L-Number L23920 1206

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 20 mm, Overall Length (OAL) 150 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Cutting Depth Maximum (CDX) 3 mm
  • Functional Width (WF) 13 mm
  • Head Length (LH) 25 mm
  • Minimum Bore Diameter (DMIN) 25 mm
  • Overall Length (OAL) 150 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart