SXCNN 1212 K14-03 External Toolholders for Specially Tailored Wide Profile Grooving Inserts

Article no.: 2800962
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification & Classification

Article number 2800962
EAN / GTIN 7291075112276
Manufacturer number 2800962
L-Number L23920 2688

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 125 mm

Feature:

  • Overall Length (OAL) 125 mm
  • Shank Height (H) 12 mm
  • Shank Width (B) 12 mm

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart