SCD0156-106-0187ACP5N IC908 DIN 6537 Solid Carbide Drills with Coolant Holes, Drilling Depth 5xD

Article no.: 6309461
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 6309461
EAN / GTIN 7291075397758
Manufacturer number 6309461
L-Number L24240 654

Description

Description:

Solid Carbide Drills ,Connection Diameter Machine Side (DCONMS) 0.187″ ,Coolant Supply Property (CSP) Coolant Thru ,Cutting Direction (HAND) Right Hand ,Drill Bit Size / Cutting Diameter (DC) 0.156″ ,Drill Bit Size / Cutting Diameter (DC) - Inch 0.156″ ,Flute Count (NOF) 2 ,Length Chip Flute (LCF) 1.06″ ,Overall Length (OAL) 2.6″ ,Usable Length (LU) 0.84″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 0.187″
  • Coolant Supply Property (CSP): Coolant Thru
  • Cutting Direction (HAND): Right Hand
  • Decimal Equivalent: 0.156″
  • Drill Bit Size / Cutting Diameter (DC): 0.156″
  • Drill Bit Size / Cutting Diameter (DC): - Inch 0.156″
  • Flute Count (NOF): 2
  • Length Chip Flute (LCF): 1.06″
  • Number of Teeth: 2
  • Overall Length (OAL): 2.6″
  • Shank Length (LS): 1.44″
  • Shank Type: Round
  • Usable Length (LU): 0.84″

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart