Description:
Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 44 mm, Overall Length (OAL) 82 mm, Usable Length (LU) 35 mm
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 6 mm
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 5 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm
- Flute Count (NOF) 2
- Length Chip Flute (LCF) 44 mm
- Number of Teeth 2
- Overall Length (OAL) 82 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 36 mm
- Shank Type Round
- Usable Length (LU) 35 mm