Description:
Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 6 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm, Length Chip Flute (LCF) 29 mm, Length Group 3xD, Length Group 3xD, Overall Length (OAL) 66 mm, Usable Length (LU) 20 mm
Feature:
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 6 mm
- Coolant Supply Property (CSP) Coolant Thru
- Cutting Direction (HAND) Right Hand
- Drill Bit Size / Cutting Diameter (DC) 5 mm
- Drill Bit Size / Cutting Diameter (DC) - Metric 5 mm
- Length Chip Flute (LCF) 29 mm
- Length Group 3xD
- Number of Teeth 3
- Overall Length (OAL) 66 mm
- Shank Diameter Tolerance (TCDMM) h6
- Shank Length (LS) 36 mm
- Shank Type Round
- Usable Length (LU) 20 mm