{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3950 PKL | |
Hexagon | 3 mm | |
Material | Stainless steel, INOX | |
Stock length | 123×21 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627320 3 | |
EAN / GTIN | 4013288111296 | |
Manufacturer number | 05022703001 |