Hexagon key L-wrench, long Stainless steel (INOX) 2,5 mm

Article no.: 627320 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
128 pieces in stock
  • Material: Stainless steel, INOX

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 3950 PKL
Hexagon 2.5 mm
Material Stainless steel, INOX
Stock length 112×19 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627320 2,5
EAN / GTIN 4013288111289
Manufacturer number 05022702001

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
Stainless steel, vacuum ice-hardened, Hex-plus profile prevents deformation of the screw head and transmits more torque.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart