{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 3950 PKL | |
Hexagon | 2 mm | |
Material | Stainless steel, INOX | |
Stock length | 101×16 mm | |
Drive profile | Hexagon screwdriver | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627320 2 | |
EAN / GTIN | 4013288111272 | |
Manufacturer number | 05022701001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long Stainless steel (INOX), Hexagon: 2mm
on request
In stock
108 pieces in stock
£3.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
600 pieces in stock
£1.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
£1.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
263 pieces in stock
£1.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Hexagon | 2 mm | 2 mm | 2 mm | 2 mm |
Stock length | 101×16 mm | 102×18 mm | 100×16 mm | 102×18 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |