{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.3 mm | |
Stock length | 41×13 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 1,3 | |
EAN / GTIN | 4045197912473 | |
Manufacturer number | 626037 1,3 |
This article |
Recommendations |
|
---|---|---|
Hexagon key L-wrench nickel-plated, Hexagon: 1,3mm
on request
In stock
8,165 pieces in stock
£0.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,849 pieces in stock
£0.22
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Surface | nickel-plated | manganese phosphated |
Hexagon | 1.3 mm | 1.3 mm |
Stock length | 41×13 mm | 41×13 mm |
Type of product | Screwdrivers | Screwdrivers |